Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB986167

MPN #: LM-HRNT-6-30

High-Rise Non-Telescopic Jib Boom Crane, 30" Centers, 6000 Lbs.Capacity

|
Questions & Answers (0)
PRICE
$2,936.00
was $3364.85
Save $428.85 (12.74%)
Usually ships in 29 to 32 days
High-Rise Jib Boom Crane offers a taller overall height for applications requiring additional reach. Each crane includes integral fork pockets, a safety restraint and 2 hoisting hooks (one swivel, one rigid). Heavy duty robotically welded steel construction features a durable chip-resistant enamel finish.

Maximum Load on a Single Hook:
At Inner Hook = 4000 lbs.
At Outer Hook = 2200 lbs.


** "S" Dimension is the dimension from the center to center of the fork tine sleeves.

NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.