x

Take 15% off your entire order!

Offer applied at checkout

+

High-Rise Telescopic Jib Boom Crane, 36" Centers, 6000 Lbs. Capacity

High-Rise Telescopic Jib Boom Crane, 36" Centers, 6000 Lbs. Capacity

Item #: WB986174

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 24
  • 30
  • 36

36

Price: $2,240.00

$373.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

High-Rise Jib Boom Crane offers a taller overall height for applications requiring additional reach. Each crane includes integral fork pockets, a safety restraint and 2 hoisting hooks (one swivel, one rigid). Heavy duty robotically welded steel construction features a durable chip-resistant enamel finish.

Maximum Load on a Single Hook:
At Inner Hook = 4000 lbs.
At Outer Hook = 2200 lbs.


Minimum Hook Point = 30"; Maximum Hook Point = 90.

** "S" Dimension is the dimension from the center to center of the fork tine sleeves.

NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.

  • LENGTH INCHES 92-5/8
  • WIDTH INCHES 44
  • HEIGHT INCHES 80
  • CAPACITY LBS 6000
  • COLOR FINISH Blue
  • ASSEMBLY Assembled
  • BRAND Approved Vendor
  • CENTER TO CENTER OF FORK TINE INCHES 36
  • CONSTRUCTION Steel
  • EXTENDED LENGTH INCHES 90
  • FORK OPENING INCHES 7-1/4 x 2-1/4
  • MANUFACTURERS PART NUMBER LM-HRT-6-36
  • RETRACTED LENGTH INCHES 53-7/8
  • STYLE Telescopic
  • TYPE Telescopic Boom Crane
  • WEIGHT LBS 951
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
High-Rise Telescopic Jib Boom Crane, 36" Centers, 6000 Lbs. Capacity

High-Rise Telescopic Jib Boom Crane, 36" Centers, 6000 Lbs. Capacity

Item #: WB986174

The item above has been added to your shopping list:

List name

Save Item to

Select List

    High-Rise Telescopic Jib Boom Crane, 36" Centers, 6000 Lbs. Capacity
    High-Rise Telescopic Jib Boom Crane, 36" Centers, 6000 Lbs. Capacity
    High-Rise Telescopic Jib Boom Crane, 36" Centers, 6000 Lbs. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant