Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB1171048

MPN #: 1908-4-001-01

Kendall Howard™ High Speed Fan Assembly Kit, 115V / 115 CFM

Product Description
Kendall Howard High Speed Fan Assembly Kit, 115V / 115 CFM

The Kendall Howard High Speed Fan Assembly Kit helps to remove ambient heat that rackmount components can emit. Circulating new air into a wall mount cabinet or server enclosure helps to maintain the optimal temperature for devices such as servers, battery backups, and UPS's. The fan assembly kit comes complete with one 115V / 115 CFM fan, one protective grate, one 6 ft. NEMA 1-15 power cord, and all installation hardware.

Features:
  • Ball bearing design
  • 115V / 115 CFM Fans
  • Impedance protected
  • RoHS Compliant
  • Includes power cord, fan guard, and installation hardware
  • 1-Year Limited Warranty
Specifications:
  • Bearing System: Sleeve
  • Voltage: 115 VAC
  • Rated Speed: 3100 RPM
  • Noise Level: 49dBA
  • Operating Temperature: 14°F to 158°F (-10° C to 70° C)
  • Power Cable Length: 6 ft.
  • Plug Type: NEMA 1-5 (type A)


PRICE
$52.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-11/16 in
Depth4-11/16 in
Height1-1/2 in
Cord Length6 ft.

Product Details

Power115V AC
TypeAccessories
CFM115 CFM
ColorBlack
Accessory TypeRack Fans
Number of Fans1
Voltage115 V
MaterialPowder Coated Steel
DescriptionHigh Speed Fan Assembly Kit
Package Quantity1
Manufacturers Part Number1908-4-001-01
BrandKendall Howard

Warranty

Warranty1 yr