The Kendal Howard 1U 5" Component Shelf was designed to accommodate any standard 19" EIA rack. It will support non-rack mountable devices, such as routers, hubs, and small monitors, that are needed to complete a larger racking solution. The heavy duty construction makes the 1U 5" Component Shelf reliable and dependable for your peripheral network equipment.
Features:
- 5" depth
- 15 lb. weight capacity
- Compatible with any standard 19" EIA rack
- Made in the USA
- Limited Lifetime Warranty