3M™ Scotch-Brite™ Roloc™ High Strength Disc 3"Dia. TR Aluminum Oxide A Med Grit - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Roloc™ High Strength Disc 3"Dia. TR Aluminum Oxide A Med Grit
The Scotch-Brite™ Roloc™ High Strength Disc features our durable, tough, open-web material and delivers professional results for deburring, creating satin finishes, and cleaning. Its conformability allows it to work well on flat or irregular surfaces without damaging or altering the dimensions the base material.
Applications are Cleaning, Coating Removal, Contour Finishing, Deburring, Finishing, Weld Cleaning.
Industries Include Aerospace, General Industrial, Marine, Metalworking, MRO, Transportation & Heavy Equipment.
The Scotch-Brite™ Roloc™ High Strength Disc features our durable, tough, open-web material and delivers professional results for deburring, creating satin finishes, and cleaning. Its conformability allows it to work well on flat or irregular surfaces without damaging or altering the dimensions the base material.
Applications are Cleaning, Coating Removal, Contour Finishing, Deburring, Finishing, Weld Cleaning.
Industries Include Aerospace, General Industrial, Marine, Metalworking, MRO, Transportation & Heavy Equipment.
PRICE
$413.00 Sold in packages of 100 / $4.13 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 3 in |
Product Details
| Max RPM | 12000 rpm |
| Color | Maroon |
| Application | Metalworking, Paint Prep, Coating, Corrosion Removal |
| Series | HS-DR |
| Disc Type | Quick Change Disc |
| Tool Compatibility | Disc Sanders |
| FOD | 0825899 |
| Manufacturers Part Number | 7000045959 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | TR |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |