3M™ Scotch-Brite™ Roloc™ Disc SE-DR 4" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Roloc™ Disc SE-DR 4" Diameter TR Aluminum Oxide CRS Grit
The open-web fiber runs cool and resists loading while the aluminum oxide abrasives provide a high cut-rate for consistent finishing. The 3M™ Roloc™ attachment system gives you quick and easy disc change-out, making the SE Roloc disc ideal for heavy duty deburring and finishing. SE surface conditioning discs use aluminum oxide abrasive. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. 3M™ Roloc™ TR, TS, and TSM quick change discs are smaller discs that easily and quickly attach onto a Roloc™ disc pad (sold separately) so that you can conveniently change discs from job to job or in multi-step finishing processes. The 3M™ Roloc™ Quick Change Attachment System provides a secure attachment even for heavy-duty applications, and the variety of available Roloc discs allows swapping from one application to the next in seconds. Each disc is also color-coded to identify its grade, making it easy to grab the grade required for different applications. Scotch-Brite™ surface conditioning products were developed with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool, reducing the risk of part discoloration and warping. The fibers are load resistant and keep the abrasive minerals cutting at high performance by limiting clogging of the fibers, which also extends the life of the disc.
Applications are Blending, Deburring, Flat Areas, Light Grinding, Parting Line Removal, Plate Grinding, Prepping Metal Prior to Paint, Right Angle Grinding, Sheet Grinding, Weld Removal & Finishing Metal Fabrication.
Industries Include Metal Fabrication.
The open-web fiber runs cool and resists loading while the aluminum oxide abrasives provide a high cut-rate for consistent finishing. The 3M™ Roloc™ attachment system gives you quick and easy disc change-out, making the SE Roloc disc ideal for heavy duty deburring and finishing. SE surface conditioning discs use aluminum oxide abrasive. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. 3M™ Roloc™ TR, TS, and TSM quick change discs are smaller discs that easily and quickly attach onto a Roloc™ disc pad (sold separately) so that you can conveniently change discs from job to job or in multi-step finishing processes. The 3M™ Roloc™ Quick Change Attachment System provides a secure attachment even for heavy-duty applications, and the variety of available Roloc discs allows swapping from one application to the next in seconds. Each disc is also color-coded to identify its grade, making it easy to grab the grade required for different applications. Scotch-Brite™ surface conditioning products were developed with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool, reducing the risk of part discoloration and warping. The fibers are load resistant and keep the abrasive minerals cutting at high performance by limiting clogging of the fibers, which also extends the life of the disc.
Applications are Blending, Deburring, Flat Areas, Light Grinding, Parting Line Removal, Plate Grinding, Prepping Metal Prior to Paint, Right Angle Grinding, Sheet Grinding, Weld Removal & Finishing Metal Fabrication.
Industries Include Metal Fabrication.
PRICE
$510.00 Sold in packages of 100 / $5.10 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 4 in |
Product Details
| Max RPM | 12000 rpm |
| Color | Brown |
| Application | Blending, Deburring, Light Grinding, Plate Grinding, Weld Removal, Finishing |
| Series | SE-DR |
| Disc Type | Quick Change Disc |
| Tool Compatibility | Disc Sanders |
| FOD | 0820429 |
| Manufacturers Part Number | 7000120829 |
| Grade | Coarse |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | TR |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |