High Strength Neoprene Rubber Sheet No Adhesive-60A -1/4" Thick x 12" Wide x 12" Long
Write a Review
|
Questions & Answers (0)
Product Description
These gasket sheets are made from High Strength Neoprene rubber. Also known as Spec Grade Neoprene, this formulation is stronger and more durable than standard Neoprene for more demanding applications. Has higher Neoprene content, making this material last longer around sunlight, oil, and chemicals, and also increases the strength by 50% over commercial Neoprene. High Strength Neoprene rubber has superior absorbing qualities and has a longer life than Standard Neoprene.
PRICE
$42.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Thickness | 1/4 in |
| Tensile Strength | 1500 psi |
Product Details
| Type | Sheet |
| Color | Black |
| Adhesive Backing Style | Plain |
| Material Temperature Range | -30 to 200 °F |
| Durometer | 60A |
| Temperature Range | -30 to 200 °F |
| UV Resistance | Good |
| Material | Neoprene |
| Description | High Strength Neoprene Rubber Sheet No Adhesive |
| Hardness | Medium |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-NHS60-26 |
| Backing Type | Plain |
| Grade | High Strength |
| Chemical Resistance | Good |
| Oil Resistance | Good |
| Adhesive Temperature Range | () °F |
| Shape | Sheet |
| Brand | USA Sealing |