Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2361003

MPN #: BULK-RS-NHS40-169

High Strength Neoprene Rubber Strip with Acrylic Adhesive - 40A - 1/8" Thick x 3/4" Wide x 10' Long

Product Description
This formulation is stronger and more durable than standard Neoprene for more demanding applications. Neoprene has a good balance of properties and is suitable for oils, water, and refrigerants while remaining tough and weather resistant.

PRICE
$39.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width3/4 in
Thickness1/8 in
Tensile Strength1500 psi
Density1.35 g/cm3 lbs/ft³
Tear Strength20 N/mm

Product Details

ColorBlack
Material Temperature Range-30 to 250 F °F
Durometer40A
UV ResistanceGood
Compression Set0.3
MaterialNeoprene
DescriptionHigh Strength Neoprene Rubber Strip with Acrylic Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-NHS40-169
Backing TypeAcrylic Adhesive
GradeHigh Strength
Chemical ResistanceGood
Oil ResistanceGood
Adhesive Temperature Range-30 to 230 F °F
ShapeStrip
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 BC 410