Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
USA Sealing

Model # :WBB2325425

MPN #: BULK-RS-SBRHS60-67

SBR Rubber Roll, 120"L x 6"W x 1/4" Thick, 60A, Black

Product Description
Stronger and more durable than standard SBR for more demanding applications. SBR is a good economical choice for general purpose use and offers good abrasion resistance.

PRICE
$82.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width1/2 ft
Thickness1/4 in
Tensile Strength1000 psi
Density1.35 g/cm³
Tear Strength18 N/mm

Product Details

ColorBlack
Material Temperature Range-45 to 200 °F
Durometer60A
UV ResistanceFair
Compression Set0.3
MaterialSBR
DescriptionHigh Strength SBR Rubber Roll No Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-SBRHS60-67
Backing TypePlain
GradeHigh Strength
Chemical ResistanceFair
Oil ResistanceFair
ShapeRoll
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 AA 607