Little Giant® High-Vis Storage Cabinet, 2 Adj. Shelves, 48"W x 32"D x 78"H, All-Welded, Gray
Write a Review
|
Questions & Answers (0)
Product Description
High Visibility Storage Cabinet Diamond shaped perforated doors allow visibility to the contents inside while maintaining security and organization. Three point locking system with bright chrome locking handle. 14 gauge shelves adjust in 3-1/2" increments. Doors open 180 degrees allowing full access to the contents inside. Overall Height is 78" with 5-1/2" of underclearance to permit movement by pallet truck. Durable gray powder coated finish. 2 Adj. Shelves
PRICE
$3,795.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 32 in |
| Height | 78 in |
| Inside Width | 48 in |
| Inside Depth | 30 in |
| Inside Height | 69 in |
| Weight | 533 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 2 |
| Door Type | Ventilated |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | All-Welded |
| Manufacturers Part Number | SSLP2-A-3048 |
| Brand | Little Giant |
| Type | Stationary Ventilated Cabinet |
| Shelf Capacity | 1500 lbs |
| Color | Gray |
| Style | Full Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Description | With 2 Adjustable Center Shelves |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
Warranty
| Warranty | 1 yr |