Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB604675

MPN #: LUX-ETJBJ-Y4X

OccuNomix Hi-Vis Value Bomber Jacket, Class 3, Hi-Vis Yellow, 4XL, LUX-ETJBJ-Y4X

Product Description
Hi-Vis Value Bomber Jacket, Hi-Vis Yellow, 4XL

Features:
  • Class 3
  • 2" Silver reflective tape: One 360 horizontal stripe, two vertical stripes, two sleeve stripes
  • 100% ANSI Polyester with PU coating - waterproof with sealed seams
  • Fleece lining
  • Black collar, cuffs and waistband
  • Roll-away hood
  • Pockets: 1 left chest radio, 2 lower front, 1 inside left chest
  • Zipper closure
  • ASTM F 2732 Temperature Rating: 5 – 27.5F
PRICE
$48.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/2
Size4XL

Product Details

TypeHigh Visibility Jacket
ClassANSI Class 3
ColorYellow
StyleBomber
Closure TypeZipper
MaterialPolyester/PU Coating
Front ClosureZipper
DescriptionValue Jacket
Genderunisex
Manufacturers Part NumberLUX-ETJBJ-Y4X
Primary UseCold Weather Protection
BrandOccuNomix