Highland™Self-Stick Pads 6539YW, 1-1/2" x 2", Yellow, 100 Sheets, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Highland Self-Stick Notes are economical and repositionable. They're perfect for reminders and short to-do lists. Highland Self-Stick Notes are quick and easy to use and are great for a home office or school. The self-stick notes will stick and re-stick many times. Designed for light-duty applications.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$3.72
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 1-7/8 in |
| Height | 2 in |
| Paper Size | 1-1/2 x 2 |
Product Details
| Supply Type | Basic Supplies |
| Color | Yellow |
| Paper Type | Post It/Sticky Note |
| Style | Post It/Sticky Notes |
| Package Quantity | 100 Sheets, 12/Pack |
| Description | Self-Stick Pads |
| Manufacturers Part Number | 6539YW |
| Adhesive | Standard |
| Brand | Highland |