Post-it® Super Sticky Dispenser Notes in 3 x 3 feature 2x the sticking power. These accordion-style notes are specially designed to work in Post-it® Note Dispensers, and allow you to always have a note nearby to capture great ideas. Unique adhesive reliably sticks and re-sticks so your message can stay front and center. Move your notes with you throughout the day. Use for notes or reminders on doors, windows or walls. Colorful hues brighten your day. Post-it® Super Sticky Dispenser Notes are recyclable.
Post-it® Dispenser Sticky Pop-up Note Refill, 3"x3", Canary Yellow, 90 Sheets/Pad, 12 Pads/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 3 in |
| Height | 3 in |
| Paper Size | 3 x 3 |
Product Details
| Supply Type | Basic Supplies |
| Style | Pop-Up Notes |
| Package Quantity | 90 Sheets/Pad, 12 Pads/Pack |
| Description | Pop-Up Notes |
| Color | Yellow |
| Adhesive | Super Sticky |
| Paper Type | Post It/Sticky Note |
| Brand | 3M Post-it |