Hiland Reflective Fire Glass, 10 lb., Cobalt Blue
Write a Review
|
Questions & Answers (0)
Product Description
Add AZ Patio Heater's Reflective Fire Glass to any outdoor fire pit to create a unique and truly beautiful experience. Choose from eight different colors that you can even mix and match to illuminate your outdoor seating area. The flames will dance off the reflective backs of the glass that produces an elegant glow.
PRICE
$44.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4 in |
| Width | 1/2 in |
| Height | 1/2 in |
| Weight | 10 lbs |
Product Details
| Type | Fire Pit Glass |
| Material | Glass |
| Color | Cobalt Blue |
| Manufacturers Part Number | RFGLASS-CBLT |
| Brand | Hiland |