Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hiland

Model # :WBB3250273

MPN #: RFGLASS-2-RGRN

Hiland Reflective Fire Glass, 20 lb., Green

Product Description
Add AZ Patio Heater's Reflective Fire Glass to any outdoor fire pit to create a unique and truly beautiful experience. Choose from eight different colors that you can even mix and match to illuminate your outdoor seating area. The flames will dance off the reflective backs of the glass that produces an elegant glow.

PRICE
$88.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/4 in
Width1/2 in
Height1/2 in
Weight20 lbs

Product Details

TypeFire Pit Glass
MaterialGlass
ColorGreen
Manufacturers Part NumberRFGLASS-2-RGRN
BrandHiland