Avery® Hi-Liter Desk Style Highlighter, Chisel Tip, Fluorescent Yellow Ink, 2/Pack
|
Questions & Answers (0)
Product Description
Highlighters offer vibrant read through colors and a molded chisel tip to highlight or underline. Durable plastic tip delivers smooth highlighting. Won't fray or mush. Improved formula allows you to leave the cap off highlighter for up to one week and still highlight. Highlighters contain quick drying, nontoxic ink. ACMI certified (conforms to ASTM D-4236). Non-Toxic & Quick-Drying Ink.
PRICE
$2.42
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 2 Pack |
Product Details
| Supply Type | Basic Supplies |
| Type | Highlighter |
| Special Ink Type | Quick-Drying |
| Style | Tank Style Highlighter |
| Point Type | Thick |
| Description | Hi-Liter Desk Style Highlighter |
| Package Quantity | 2/Pack |
| Refillable | No |
| Manufacturers Part Number | AVE24081 |
| Retractable | No |
| Barrel Color Family | Yellow |
| Tip Type | Chisel |
| Ink Color Family | Fluorescent Yellow |
| Brand | Avery |