- Hinged doors constructed of durable 20 gauge steel, 13 gauge frame
- Doors equipped with three-point locking device, open 180 degrees
- 85"H & 73"H doors have a pan reinforcement, spot welded on each side
- Top and Bottom locking rod channels
- Easy to install! Doors pre-assembled and ready to install
- Included: Standard Satin Chrome finished handle with lock & 2 keys (keyed differently)
- Doors will fit offset & rolled-formed posts
Tri-Boro Hinged Doors, 36"W x 85"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$389.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 85 in |
Product Details
| Type | Hinged Doors |
| Country of Origin | U.S.A. |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | HD3685 |
| Accessory Type | Doors |
| Brand | Tri-Boro |