Constructed of a 24 gauge galvanized steel double panel door and frame with mill finish for long lasting durability. 1/8" thick x 1/2"W closed cell neoprene gasketing between insulated door and frame assures tight seal without obstruction in air system. Frame includes 5/8" notched knock over tabs. Door panel filled with 2" fiberglass insulation compressed into 1" and includes aluminum continuous piano hinge. 24" W x 24" H outside flange dimensions. 22-3/4" W x 22-3/4" D x 5/8" H return flange dimensions. Color finish is Silver. Number of latches is 2.
Hinged Duct Access Door - 24 x 24
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
| Overall Frame Height | 24 in |
| Door Width | 24 in |
| Rough Opening | 22-3/4 X 22-3/4 in |
| Opening Width | 22-3/4 in |
| Door Height | 24 in |
| Overall Frame Width | 24 in |
| Opening Height | 5/8 in |
| Opening Depth | 22-3/4 in |
Product Details
| Type | Hinged |
| Color | Silver |
| Number of Latches | 2 |
| Material | Galvanized Steel |
| Brand | Acudor |