Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Acudor

Model # :WBB204572

MPN #: Z42424SCPC

Access Door With Drywall Taping Bead - 24 x 24

Product Description
Designed specifically for installation in drywall walls & ceilings after the drywall has been installed. The door flange is perforated as taping bead, with pre-punched holes. The door panel is formed with flanges on four sides, to operate freely with no binding, sagging, or distortion. 2 Latches. White Finish. 26-4/7"W x 26-4/7"H Outside Flange Dimensions. 24-1/8"W x 24-1/8"D x 1-7/8"H Return Flange Dimensions.

PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight9 lbs
Overall Frame Height26-4/7 in
Door Width14 in
Rough Opening24-3/8 X 24-3/8 in
Opening Width24-1/8 in
Door Height14 in
Overall Frame Width26-4/7 in
Opening Height1-7/8 in
Opening Depth24-1/8 in

Product Details

ColorWhite
Number of Latches2
MaterialGalvanized Steel
BrandAcudor