Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hinged Lid Foam Food Container 9-1/4" x 9-1/4" x 3" 3 Compartment - 200 Pack

Hinged Lid Foam Food Container 9-1/4" x 9-1/4" x 3" 3 Compartment - 200 Pack

Item #: WBB1601448

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $60.95

Clearance Price: $21.50

Save $1.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hinged Lid Foam Food Container 9-1/4" x 9-1/4" x 3" 1 Compartment - 200 Pack

Hinged Lid Foam Food Container 9-1/4" x 9-1/4" x 3" 1 Compartment - 200 Pack

Deli Containers 16 Oz - 500 Pack

Deli Containers 16 Oz - 500 Pack

Boardwalk "Thank You" Printed Plastic Bags, 11"W x 22"L, 250/Pack

Boardwalk "Thank You" Printed Plastic Bags, 11"W x 22"L, 250/Pack

Deli Containers 8 Oz - 500 Pack

Deli Containers 8 Oz - 500 Pack

Printed "Thank You" Bags W/ Handles, 11-1/2"W x 21"L, 12.5 Micron, White, 900/Pack

Printed "Thank You" Bags W/ Handles, 11-1/2"W x 21"L, 12.5 Micron, White, 900/Pack

Deli Containers 32 Oz - 500 Pack

Deli Containers 32 Oz - 500 Pack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Caterer Ice Bags, 29"W x 36"L, 2.75 Mil, 40 Lb. Capacity, Clear, 250/Pack

Caterer Ice Bags, 29"W x 36"L, 2.75 Mil, 40 Lb. Capacity, Clear, 250/Pack

Printed Metallocene Ice Bags, 13-1/2"W x 28"L, 1.75 Mil, Clear, 500/Pack

Printed Metallocene Ice Bags, 13-1/2"W x 28"L, 1.75 Mil, Clear, 500/Pack

Hinged Lid Foam Food Container 9-1/4" x 9-1/4" x 3" 3 Compartment - 200 Pack

Snap It together and send to-go out properly. Two-point tab-and-slot system ensures a secure, lock-tight closure. Insulated foam helps keep food fresh and temperature controlled. Convenient one-piece, hinged-lid design. Compartmentalized options available. Snap-It closure. Food Container Type: Carryout; Material: Foam; Color: Black; Depth: 9 1/4 in.

Weights & Dimensions

  • Width 9-1/4 in
  • Height 3 in
  • Length 9-1/4 in

Product Details

  • Number of Compartments 3
  • Package Quantity 200
  • Brand Genpak
  • Material Foam
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Total Papers Three Compartment Clamshell Container, 8", Wheat Stalk Fiber, 200 pcs.

Item #: B2396001

Not Yet Rated

Usually ships in 2 to 5 days

$64.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hinged Lid Foam Food Container 9-1/4" x 9-1/4" x 3" 3 Compartment - 200 Pack

Hinged Lid Foam Food Container 9-1/4" x 9-1/4" x 3" 3 Compartment - 200 Pack

Item #: WBB1601448

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant