Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2438563

MPN #: A62

Hi-Power II Classical Section Wrapped V-Belt - Gates A62

Product Description
Hi-Power II Classical Section Wrapped V-Belt

Featuring a composite, multi-purpose construction, these belts resist oil and heat, ozone, sunlight, weather, and aging. Suitable for all industrial applications, including v-flat drives.

  • Gates curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear, and increased belt life.
  • Flex-Bonded Cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration.
  • The Flex-Weave Cover is a patented fabric construction for longer cover life, providing extended protection to the belt core from oil, dirt and heat.
  • Meets or exceeds RMA standards for static conductivity and oil and heat resistance.


Application Summary: 1994 Chevrolet, C & K Series Pickup, V-8 7.4 L, Accessory Drive

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • C2500 - Engine: V8, 7.4L, 454ci, GAS   1994-1994
  • C2500 Suburban - Engine: V8, 7.4L, 454ci, GAS   1994-1994
  • C3500 - Engine: V8, 7.4L, 454ci, GAS   1994-1994
  • G30 - Engine: V8, 7.4L, 454ci, GAS   1994-1994
  • K2500 - Engine: V8, 7.4L, 454ci, GAS   1994-1994
  • K2500 Suburban - Engine: V8, 7.4L, 454ci, GAS   1994-1994
  • K3500 - Engine: V8, 7.4L, 454ci, GAS   1994-1994
  • P30 - Engine: V8, 7.4L, 454ci, GAS   1994-1994
GMC+ Expand List– Hide List
  • C2500 - Engine: V8, 7.4L, 454ci, GAS   1994-1994
  • C2500 Suburban - Engine: V8, 7.4L, 454ci, GAS   1994-1994
  • C3500 - Engine: V8, 7.4L, 454ci, GAS   1994-1994
  • G3500 - Engine: V8, 7.4L, 454ci, GAS   1994-1994
  • K2500 - Engine: V8, 7.4L, 454ci, GAS   1994-1994
  • K2500 Suburban - Engine: V8, 7.4L, 454ci, GAS   1994-1994
  • K3500 - Engine: V8, 7.4L, 454ci, GAS   1994-1994
  • P3500 - Engine: V8, 7.4L, 454ci, GAS   1994-1994
PRICE
$25.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Top Width.5 in
Circumference64 in

Product Details

TypeClassical Section Wrapped V-Belt
Cord MaterialPolyester
MaterialWrapped
Belt MaterialEPDM
Number of Strands1