Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hirsh Industries

Model # :WBB691013

MPN #: 14993

Hirsh Industries® HL1000 Series® 36"W 5 Drawer Lateral File Cabinet, Light Gray

Product Description

This 36 in. wide 5 drawer commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. The top drawer features a roll-out shelf designed to accommodate 3-ring binders. Unit includes hang rails, magnetic label holders, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI-BIFMA standards. TAA compliant. Limited Lifetime Warranty.

PRICE
$1,335.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1335.00
Buy 6 units - 10 units
1269.00Save $66.00 (5%)
Buy 11+ units
1229.00Save $106.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18-5/8 in
Height67-5/8 in
Weight188 lbs
Min Width36 in
Max Depth18-5/8 in
Max Height67-5/8 in
Min Depth18-5/8 in
Min Height67-5/8 in
Max Width36 in

Product Details

Assembly RequiredNo
File Size TypeLegal, Letter & A4
ColorLight Gray
Number of Drawers5
MaterialSteel
Manufacturers Part Number14993
Base TypeLeveling Feet
Lock IncludedYes
BrandHirsh Industries

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsANSI/BIFMA Standards