Hirsh Industries® 25" Deep Vertical File Cabinet 4-Drawer Legal Size - Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
25" Deep Commercial Grade Vertical File Cabinets: Commercial Grade quality - designed for intensive use. Three-piece ball-bearing slide suspension allows maximum drawer extension. Core-removable lock allows optional one-key convenience for multiple files. High-side drawers accept hanging file folders, eliminating the need for additional accessories. Heavy-duty steel construction with aluminum handles and label holders. Baked-on enamel finish in industry standard black, putty, and light gray colors. Meets or exceeds ANSI/BIMFA standards. Limited lifetime warranty. This product is made from 33% post-consumer materials.
PRICE
$425.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 25 in |
| Height | 52 in |
| Weight | 77 lbs |
| Min Width | 18 in |
| Max Depth | 25 in |
| Max Height | 52 in |
| Min Depth | 25 in |
| Min Height | 52 in |
| Max Width | 18 in |
Product Details
| File Size Type | Legal |
| Color | Light Gray |
| Number of Drawers | 4 |
| Material | Steel |
| Manufacturers Part Number | 17550 |
| Base Type | Frame |
| Lock Included | Yes |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | ANSI/BIFMA Standards |