Iron Horse, 4 Shelf, Standard Duty Boltless Shelving, Starter, 30"W x 16"D x 60"H, Wood Deck
|
Questions & Answers (0)
Product Description
Iron Horse Riveted Steel Shelving. 4-Shelf Unit. Free standing storage shelving unit for office, home, storage room. Each unit holds up to 3,800 lbs of evenly distributed weight. Assembles with only a rubber mallet. Assembles vertically of horizontally to fit most any space. Sleek black styling with riveted shelf attachments. Rugged particle board shelves. Smooth, rust-resistant finish. This product is made from 33% post-consumer materials.
PRICE
$105.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 16 in |
| Height | 60 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Wood Deck |
| Shelf Capacity | 950 lbs |
| Series | Iron Horse 3800 Series |
| Style | Double Rivet |
| Country of Origin | Vietnam |
| Number of Shelves | 4 |
| Material | Steel |
| Deck Type | Wood Deck |
| Manufacturers Part Number | 17125 |
| Unit Type | Standard Duty |
| Brand | Hirsh Industries |
Warranty
| Warranty | Limited Lifetime Warranty |
Compliance & Certifications
| Certifications | TSCA Title VI Compliant |