Iron Horse, 5 Shelf, Standard Duty Boltless Shelving, Starter, 48"W x 24"D x 72"H, Laminate Deck
|
Questions & Answers (0)
Product Description
Each unit holds a total capacity 3,200 pounds of evenly distributed weight. Concealed rivet design for clean look. Black laminated shelves are water resistant. Simple assembly, boltless design. Assembles vertically or horizontally. Perfect for basement, garage, break-rooms, stock rooms and small closets.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 72 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Laminate Deck |
| Shelf Capacity | 640 lbs |
| Series | Iron Horse 3200 Series |
| Style | Concealed Rivet |
| Country of Origin | Thailand |
| Number of Shelves | 5 |
| Material | Steel |
| Deck Type | Laminate Deck |
| Manufacturers Part Number | 20998 |
| Unit Type | Standard Duty |
| Brand | Hirsh Industries |
Warranty
| Warranty | Limited Lifetime Warranty |
Compliance & Certifications
| Certifications | TSCA Title VI Compliant |