Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Petra Roc

Model # :WBB1602438

MPN #: LRJK-C3-M

Petra Roc HiVis Rain Parka Jacket, ANSI Class 3, 300D Oxford/PU Coating, Lime, M

Product Description
Features:
  • ANSI 107 Class 3 certified
  • HiVis lime green waterproof jacket has 2" reflective stripes on arms and torso
  • Waterproof poly oxford material with pu coating providing the maximum visibility
  • Full length storm flap with heavy duty zipper & snap front closures,
  • Two flapped front pockets with VELCRO®Brand closures to secure valuables
  • Elastic cuff with adjustable straps
  • Lime green removable consealable hood has four snaps and chin strap for secure fit


VELCRO® is a registered trademark of Velcro BVBA, used with permission.

PRICE
$69.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM

Product Details

TypeRain Coat
ClassANSI Class 3
Closure TypeZipper and Snap
Material300D Oxford/PU Coating
Package Quantity1
DescriptionRain Parka Jacket
ColorGreen
Manufacturers Part NumberLRJK-C3-M
Number of Pockets2
BrandPetra Roc

Compliance & Certifications

CertificationsANSI 107-2010 CLASS 3