Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2354105

MPN #: 62031

ERB® S163 ANSI Class 3 Long Raincoat, 2XL, Hi-Viz Lime

Product Description
ERB® S163 ANSI Class 3 Long Raincoat Hi-Viz Lime, 2X, 62031

Features:
  • 100% polyester 150D oxford with PU coating
  • Zipper & snap front closure
  • 50" Length
  • Mesh lining
  • Waterproof with sealed seams
  • Detachable hood w/hood storage in collar
  • 2 exterior slash pocket with rain guard
  • Vent holes in under arms
  • ANSI/ISEA 107:2015, Class 3, Type R


PRICE
$63.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51-1/2 in
Size2XL
Fits Chest Size61"

Product Details

TypeRain Coat
ClassANSI Class 3
ColorGreen
Number of Pockets2
Closure TypeZipper & Snap
MaterialPolyester
DescriptionLong Raincoat
GenderUnisex
Package Quantity1
Manufacturers Part Number62031
Lining MaterialMesh
WaterproofYes
BrandERB Safety

Compliance & Certifications

CertificationsANSI/ISEA 107:2015 Class 3 Type R