Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bearings Limited

Model # :WBB2078599

MPN #: HK1512

TRITAN HK1512 Needle Bearing, Drawn Cup, Caged, Metric, Bore 15.011mm

Product Description
Bearings Limited HK1512 Needle Bearing, Drawn Cup, Caged, Metric, Bore 15.011mm

Needle roller bearings are a type of roller bearings and are classified as either radial or thrust depending on the direction of the load they support. Needle roller bearings include bearings whose rollers slightly exceed the size range of needle rollers as stipulated by ISO. Needle roller bearings include drawn cup, solid radial bearings, and thrust needle bearings. Needle Roller bearings are available in two types: caged and full complement. Drawn cup outer rings are made of carefully selected alloy steel sheet. They are surface-hardened alter precise pressing, giving them a unique structure. The cage of the needle bearing accurately guides the rollers at the pitch diameter of the rollers. The surface of the cage is hardened to reduce frictional torque and increase rigidity and wear resistance.

PRICE
$6.20

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11.989 mm
Bore Diameter15.011 mm
Static Load Rating8800 N
Diameter21 mm

Product Details

Max Speed20300 rpm
Cage MaterialPressed Steel
Manufacturers Part NumberHK1512
Max Temperature250°F °F
Dynamic Load Rating7210
BrandBearings Limited