Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Greenlee

Model # :WBB1649611

MPN #: HKL1232

Greenlee HKL1232 12-Ton Manual Hydraulic Crimping Tool

Product Description
Two-speed ram advances fast and shifts to lower speed to complete the crimp.

Strong, lightweight fiberglass handles.

Push button permits dies to be inserted and removed easily.

The C" style head has a 1.4 IN opening for easy placement on connectors.

Tool is supplied in a durable, molded plastic carrying case.

Accepts Greenlee KC12, KA12 and KD12 as well as Industry's" style dies.

UL and cUL is classified with Anderson, Blackburn, FCI Burndy, ILSCO, Panduit, Penn-Union and Thomas and Betts copper and aluminum color-coded lugs and splices when used with Greenlee KC12 and KA12 crimping dies, UL and cUL is classified with Anderson, Blackburn, FCI Burndy, ILSCO, Panduit, Penn-Union and Thomas & Betts copper and aluminum color-coded lugs and splices when used with Greenlee KC12 and KA12 crimping dies. The products listed above are registered trademarks of Anderson®, Blackburn®, FCI Burndy®, ILSCO®, Panduit®, Penn-Union® and Thomas & Betts .

Includes:
    Molded carrying case.

PRICE
$2,749.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-1/4 (616 mm) in
Size24-1/4 in

Product Details

TypeHydraulic
Handle MaterialSteel w/ Rubber Grip
MaterialSteel
DescriptionWire Crimper
Manufacturers Part NumberHKL1232
BrandGreenlee