Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eclipse

Model # :WBB3183146

MPN #: 902-544

Eclipse™ TuffCrimp Dieless Crimper, 6 Ton Crimping Force

Product Description
The TuffCrimp Dieless 6 Ton Hydraulic Crimping Tool, 4 way Indent crimp, no dies, CU AWG8-500MCM & AL AWG8-350MCM has a large range crimping capacity. Hydraulic crimping tools provide a greater level of crimping force than a hand crimper, and this tool is suitable for crimping tubular cable lugs and connectors. It works with both standard and connectors for fine and multi-stranded conductors. This tool's dieless design will automatically adjust crimp size up to 500 MCM. Plus, the crimping head has a 350° range of movement in order to gain better access to tight corners.

Features:
  • Two-stage hydraulics
  • Automatic pressure release
  • Manual retract after crimping
  • Crimping range: AWG 4 - 500 MCM
  • Stroke: 1.38" / 35 mm
  • Weight: 11 lbs.
  • Overall length: 23"


PRICE
$1,249.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23
Weight11
Size23 in

Product Details

TypeHydraulic
Handle MaterialRubber
MaterialSteel
DescriptionDieless Hydraulic Crimper
Manufacturers Part Number902-544
BrandEclipse