Hog Heaven® Anti Fatigue Mat 5/8" Thick 2' x Up to 60' Black/Yellow Chevron Border
|
Questions & Answers (0)
Select Length in (feet)
2 feet
Product Description
5/8" THICK HOG HEAVEN™ ANTI FATIGUE MATS
Nitrile anti fatigue mat provides a static dissipative surface that is welding safe and earth-friendly. Anti fatigue safety mat is made of static dissipative 100% Nitrile rubber with 20% recycled Nitrile material and an electrical rating of 107 ohms. Cushioned industrial mat is grease and oil proof. Ergonomic mat features a textured surface for slip resistance. Closed cell PVC/Nitrile cushion offers outstanding support and is permanently molded to the Nitrile rubber top. Rubber borders will not curl or crack. Anti fatigue mat is easy-to-clean using a pressure washer or hose. NFSI certified.
Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in 1 Ft. (12") increments only. Please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.
Nitrile anti fatigue mat provides a static dissipative surface that is welding safe and earth-friendly. Anti fatigue safety mat is made of static dissipative 100% Nitrile rubber with 20% recycled Nitrile material and an electrical rating of 107 ohms. Cushioned industrial mat is grease and oil proof. Ergonomic mat features a textured surface for slip resistance. Closed cell PVC/Nitrile cushion offers outstanding support and is permanently molded to the Nitrile rubber top. Rubber borders will not curl or crack. Anti fatigue mat is easy-to-clean using a pressure washer or hose. NFSI certified.
Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in 1 Ft. (12") increments only. Please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.
PRICE
$53.90
($26.95/foot)
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Width | 2 ft |
| Weight | 2 lbs |
| Thickness | 5/8 in |
Product Details
| Type | Cut To Length |
| Wet/Damp/Dry Rating | Dry & Wet |
| Color | Black |
| Surface Material | Nitrile Rubber |
| Series | Hog Heaven® |
| Border Color Family | Yellow Chevron |
| ESD | Electrically Conductive |
| Backing Material | Nitrile / PVC Foam |
| Pattern | Diamond Plate |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Description | Custom Length Mat, 3 - 60 ft |
| Manufacturers Part Number | 423220100 |
| Slip Resistant | Yes |
| Brand | M+A Matting |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Home & Office, Welding |