Apache Mills Supreme Sliptech Mat 11/16" Thick 2' x Up to 60' Black/Yellow Border
|
Questions & Answers (0)
Select Length in (feet)
2 feet
Product Description
Cut Length up to 60'L
This top quality matting features a 3 Year Limited Warranty against wear. Measures 11/16" thick, its durability and comfort come from premium 1/2" thick closed-cell foam topped with a rubberized surface fights fatigue with super soft cushioning and superior resilience. Rubberized, pyramid textured surface withstands heavy traffic and most chemicals and provides exceptional wet or dry traction. Includes safety beveled edges.
Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.
This top quality matting features a 3 Year Limited Warranty against wear. Measures 11/16" thick, its durability and comfort come from premium 1/2" thick closed-cell foam topped with a rubberized surface fights fatigue with super soft cushioning and superior resilience. Rubberized, pyramid textured surface withstands heavy traffic and most chemicals and provides exceptional wet or dry traction. Includes safety beveled edges.
Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.
PRICE
$39.00
($19.50/foot)
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Width | 2 ft |
| Thickness | 11/16 in |
Product Details
| Type | Cut To Length |
| Wet/Damp/Dry Rating | Dry & Wet |
| Color | Black |
| Surface Material | Rubber |
| Series | Supreme SlipTech |
| Border Color Family | Yellow |
| ESD | No |
| Backing Material | Foam |
| Pattern | Pyramid Textured |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Description | Custom Length Mat, 1 - 60 ft |
| Manufacturers Part Number | 3913609032 |
| Slip Resistant | Yes |
| Brand | Apache Mills |
Compliance & Certifications
| Environmental Conditions | Home & Office, Manufacturing |