Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M+A Matting

Model # :WBB218641

MPN #: 4412323100

Hog Heaven® Fashion 5/8" Anti Fatigue Mat 2' x 3' Black

Product Description
This 5/8" thick, 24"W x 33"L mat has anti-static surface made from 100% solution-dyed polypropylene to prevent fading. Middle layer is Nitrile rubber and underside is closed-cell PVC/Nitrile cushions. Middle layer and underside are permanently molded together for long-lasting durability. Beveled border will not crack or curl. Certified slip-resistant. NFSI certified. Note: Mats can have a +/- 3% dimensional variance due to the manufacturing process.

PRICE
$60.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width2 ft
Thickness5/8 in

Product Details

TypeStandard Size
Wet/Damp/Dry RatingDry
ColorBlack
Surface MaterialPET
SeriesHog Heaven Fashion
Border Color FamilyBlack
ESDNo
Backing MaterialNitrile / PVC Foam
PatternDiamond Plate
ModularNo
EdgeBeveled
AntimicrobialNo
Manufacturers Part Number4412323100
Slip ResistantYes
BrandM+A Matting

Warranty

WarrantyLifetime Limited

Compliance & Certifications

Environmental ConditionsManufacturing, Home & Office, Welding