Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M+A Matting

Model # :WBB3129741

MPN #: 423246100

M&A Matting Hog Heaven® Anti Fatigue Mat, 5/8" Thick, 10'L x 4'W, Black & Striped Border

Product Description
Hog Heaven® anti-fatigue mats are designed to provide comfort and durability in a variety of harsh conditions. Built for safety, comfort, and durability, Hog Heaven® anti-fatigue mats feature a nitrile rubber surface that is welding safe, grease/oil proof, and chemical resistant. The high-density, closed-cell nitrile-blended cushion helps eliminate pressure to the lower back and legs, providing superior comfort. Hog Heaven® mats have an ESD rating of electrically conductive and can be safely used in static-sensitive environments. They are certified high-traction by the National Floor Safety Institute (NFSI) and provide excellent slip resistance, even in wet environments. The nitrile surface is molded, not glued, to the cushion so it will not separate over time. The sloped edges provide a safe transition from the floor to the mat and they will not crack or curl over time.

Features:
  • Comfortable - High-density nitrile-blended cushion helps eliminate pressure to the lower back and legs, providing superior comfort
  • Safe - Certified high-traction by the National Floor Safety Institute (NFSI); sloped edges provide a safe transition from floor to mat
  • Durable - Nitrile-blended cushion provides years of useful service life; cushion is molded, not glued, to the nitrile rubber surface so it will not separate; edges will not crack or curl
  • Versatile - Welding safe; ESD rating of electrically conductive; chemical resistant; surface is grease/oil proof and cushion is grease/oil resistant
  • Available in 5/8" or 7/8" thicknesses with solid black or with OSHA-approved caution yellow/black striped borders on two sides
  • Can be customized with your logo, design, or message (see Hog Heaven® Impressions)
  • Hog Heaven® is our most popular anti-fatigue mat. It's ability to perform in a variety of indoor environments (from sensitive to harsh) make it a "go-to" solution for indoor commercial and industrial settings where slag, grease and oil, or chemicals are present
  • Custom sizes are available in widths of 2' (23"), 3' (32"), 4' (46"), and 4.8' (58") and lengths up to 100'. Please note that mats over 60' will have up to 2 seams. Please note, mat sizes are approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%
  • Surface Material: Nitrile rubber
  • Cushion Material: High-density, closed-cell nitrile/PVC-blended foam
  • Overall Mat Thickness: 5/8 inch (0.6250" ) or 7/8 inch (0.8750") depending on the product selected
Standards and Testing:
  • Durometer: 56
  • Compression Deflection: 5/8" Mat: 47.8% at 20 psi, 61.6% at 40 psi & 7/8" Mat: 51.0% at 20 psi, 66.0% at 40 psi
  • Certified high-traction by the National Floor Safety Institute (NFSI)
  • Passes flammability standard DOC-FF1-70
  • ASTM C1028-96 static coefficient of friction:
  • Dry 0.87
  • Wet 0.85
  • 5/8" Mat ESD rating of electrically conductive: Surface to surface at 50% relative humidity 3.0 x 10^5 ohms & Surface to surface at 12% relative humidity 3.5 x 10^5 ohms
  • 7/8" Mat ESD rating of electrically conductive: Surface to surface at 50% relative humidity 3.3 x 10^5 ohms & Surface to surface at 12% relative humidity 3.8 x 10^5 ohms
  • Meets requirements for ASTM/ESD S20.20 and ASTM/ESD S7.1
  • Melt point over 500 degrees F; tested at temperatures up to 1800 degrees F for welding/slag resistance (results available upon request)
Cleaning Instructions:
Hog Heaven® mats can be cleaned by scrubbing with a deck brush (when needed), using detergent with a neutral pH, and rinsing with a hose or pressure washer. Mats should be laid flat or hung to dry.

PRICE
$369.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
369.95
Buy 6+ units
349.95Save $20.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width4 ft
Weight25.6 lbs
Thickness5/8 in

Product Details

TypeStandard Size
Wet/Damp/Dry RatingDry & Wet
ColorBlack
Surface MaterialNitrile Rubber
SeriesHog Heaven®
Border Color FamilyYellow Chevron
ESDElectrically Conductive
Backing MaterialNitrile / PVC Foam
PatternDiamond Plate
ModularNo
EdgeBeveled
AntimicrobialNo
FeaturesMats can have a +/- 3% dimensional variance due to the manufacturing process
Manufacturers Part Number423246100
Slip ResistantYes
BrandM+A Matting

Warranty

WarrantyLifetime Limited

Compliance & Certifications

Environmental ConditionsManufacturing, Home & Office, Welding