Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M+A Matting

Model # :WBB2277864

MPN #: 447101100

Hog Heaven® Modular 18" Center Tile 3/4" Thick 1.5' Black

Product Description
18" Hog Heaven III Modular Tiles-Comfort Middle Black

Newly designed all-rubber locking mechanism provides extra strength at the connection point for any repeated stress on the connection points.for dry areas. A nitrile rubber top surface has excellent chemical and oil resistance. The closed cell nitrile rubber cushion provides long lasting comfort and outstanding anti-fatigue qualities . Welding safe. Nitrile Rubber surface is molded to the cushion backing (not glued) so the surface will not delaminate. Rubber surface remains flexible for the life of the product and will not curl or crack. Borders available in black or yellow striped.Electrically conductive and certified slip resistant by the National Floor Safety Institute(NFSI). Recommended for distribution, manufacturing and retail facilities and for picking lines, assembly lines, work stations, check-out stations and more. 3/4" thickness offers durable wear.

PRICE
$49.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 ft
Width1-1/2 ft
Size per Modular Piece18 in
Thickness3/4 in

Product Details

TypeInterlocking
Wet/Damp/Dry RatingDry
Component TypeMiddle Tile
ColorBlack
Surface MaterialNitrile Rubber
SeriesHog Heaven III Comfort Modular Tile
Border Color FamilyBlack
ESDElectrically Conductive
Backing MaterialNitrile / PVC Foam
PatternRaised Square
ModularYes
EdgeBeveled
AntimicrobialNo
Manufacturers Part Number447101100
Slip ResistantYes
BrandM+A Matting

Warranty

WarrantyLifetime Limited

Compliance & Certifications

Environmental ConditionsManufacturing, Welding