Hougen® Holcutter Kit For Sheet Metal Holemaking, 1/8" Depth of Cut, Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
Hougen® are not hole saws. They're precision ground, heat treated tools that easily cut thru the stock rather than ripping, tearing, and pushing thru as do typical hole saws. They can produce holes three times faster and cleaner than hole saws in sheet metal and have dramatically extended tool life, too. All sizes have a "shoulder" to prevent plunge-thru, which is especially useful when drilling into live electrical boxes. See for yourself why electricians, fabricators, and mechanics prefer the quality and speed of a Holcutter over hole saws. Made in USA.
Holcutters Feature the Patented Quad-Lead Thread System for faster cutter changes. Four individual threads on the arbor allows the cutter to quickly be threaded on or off the arbor. Arbor is for use in 3/8" or larger drill chucks.
Holcutters Feature the Patented Quad-Lead Thread System for faster cutter changes. Four individual threads on the arbor allows the cutter to quickly be threaded on or off the arbor. Arbor is for use in 3/8" or larger drill chucks.
PRICE
$2,229.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Size | 3/8 in |
| Cutting Diameter | 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2 in |
| Shank Diameter | 3/8 in |
| Diameter | 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2 |
| Depth of Cut | 1/8 in |
Product Details
| Country of Origin | USA |
| Material | M2 HSS |
| Manufacturers Part Number | 14005-12 |
| Brand | Hougen |