Hold Open Arm Aluminum - For 900 & 950 Series
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Fits All |
| Package Quantity | 5 |
| Description | Hold Open Arm |
| Color | Aluminum |
| Manufacturers Part Number | HOARM900AL |
| For Use With | Fits All - 900 And 950 Series |
| Brand | S. Parker Hardware |
Warranty
| Warranty | 10 yr |
Related Products
ASSA ABLOY ACCENTRA® (Yale®) 2700 series architectural door closers are ideal for commercial applications where ease of use, installation and aesthetics are required at an economical price. The 2700 series features rugged cast aluminum and steel construction, adjustments for backcheck, closing and latch speed, rack and pinion operation and a variety of arm options. This 2711 model features Hold Open capability. Bringing you a dependable door closer at an attractive price point. Tri-Pack - Comes with all 3 Arms of Door Closers (Parallel, Top Jamb and Regular).
ASSA ABLOY ACCENTRA® (Yale®) 2700 series architectural door closers are ideal for commercial applications where ease of use, installation and aesthetics are required at an economical price. The 2700 series features rugged cast aluminum and steel construction, adjustments for backcheck, closing and latch speed, rack and pinion operation and a variety of arm options. This 2721 model features a Holder/Stop Arm with a thumbturn Hold Open. Bringing you a dependable door closer at an attractive price point. Tri-Pack - Comes with all 3 Arms of Door Closers (Parallel, Top Jamb and Regular).
Includes 4 fully welded brackets predrilled for wall mounting. Space them to suit your application. The gusseted arms rake up 15o to keep bumpers and hanging parts from falling. The name is Bumper Rack but all kinds of shops use them for hanging storage or as a base structure for shelves. Five Star Auto body products are designed for long life and easy storage. Product is adjustable or collapsible so that it can be stored under tables or hung on the wall when not in use. The rack is made from aircraft-grade, tempered aluminum for lightweight strength that will never rust. Limited 1 year ...
This casement operator is constructed of a diecast body, a hardened steel arm (with a steel guide button at 9/16 inches in diameter), and a case-hardened worm gear mechanism that comes in a corrosion resistant plating. It features a square-shaped housing and an operator crank handle, and comes finished in an aluminum painted color. This Prime-Line casement operator is right-handed, determined when viewing the window from the inside looking out. It is a face-mounted design that installs on older, crank-out casement, steel window frames with 3-7/8 inch and 4-3/4 inch mounting hole centers. ...
Prime-Line H 4300 Casement Operator, 9-Inch Square Type, Left Hand, Aluminum This casement operator is constructed of a diecast body, a hardened steel arm (with a steel guide button at 9/16 inches in diameter), and a case-hardened worm gear mechanism that comes in a corrosion resistant plating. It features a square-shaped housing and an operator crank handle, and comes finished in an aluminum painted color. This Prime-Line casement operator is left-handed, determined when viewing the window from the inside looking out. It is a face-mounted design that installs on older, crank-out ...