ASSA ABLOY ACCENTRA® (Yale®) Door Closer, Grade 1, Adj Size 1 To 6, Hold Open, Tri-Pack
Write a Review
|
Questions & Answers (0)
Product Description
ASSA ABLOY ACCENTRA® (Yale®) 2700 series architectural door closers are ideal for commercial applications where ease of use, installation and aesthetics are required at an economical price. The 2700 series features rugged cast aluminum and steel construction, adjustments for backcheck, closing and latch speed, rack and pinion operation and a variety of arm options. This 2711 model features Hold Open capability. Bringing you a dependable door closer at an attractive price point.
Tri-Pack - Comes with all 3 Arms of Door Closers (Parallel, Top Jamb and Regular).
Tri-Pack - Comes with all 3 Arms of Door Closers (Parallel, Top Jamb and Regular).
PRICE
$199.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 2-7/8 in |
| Height | 2-1/8 in |
| Weight | 8 lbs |
| Mounting Dimensions | 12 X 3/4 in |
Product Details
| Color | Aluminum |
| Material | Aluminum |
| Description | Door Closer (Hold Open) |
| Manufacturers Part Number | 2711689 |
| Grade | 1 |
| Brand | Assa Abloy |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ANSI/BHMA A156.4 |