Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Homak

Model # :WB535568

MPN #: BL04027770

Homak BL04027770 RS Pro Series 27"W X 24"D X 39"H 7 Drawer Blue Roller Tool Cabinet

Product Description
Homak BL04027770 RS PRO Series 27"W X 24"D X 39"H 7 Drawer Blue Roller Cabinet With Lift-Latch

The Homak RS Pro Series has top of the line features. It has an extended depth of 24" so you can fit your larger tools in your toolbox rather than having to set them next to it. The top chest is equipped with electrical power strip and our strong hydraulic hinge so you no longer have to fight to get it open or closed while your hands are full of tools. All drawers are structurally stiffened and lift latch drawer pulls are included. Each drawer has PVC drawer liners.

Features:
  • UV Protective Finish
  • 100lb ball bearing slides (per pair)
  • Lift Latch Drawer Pulls
PRICE
$2,449.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth24 in
Height39 in
Weight197 lbs
Drawer Weight Capacity200 lbs
Caster Size5x2 in

Product Details

TypeRoller Cabinet
ColorBlue
SeriesRS Pro
Number of Drawers7
StyleBottom
Capacity5.27 ft³
Slide TypeBall Bearing
Number of Shelves0
MaterialSteel
Manufacturers Part NumberBL04027770
Drawer Capacity100lbs
Latching SystemLift Latch
Locking SystemTubular Lock & Key
BrandHomak

Warranty

WarrantyLifetime