Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB3175447

MPN #: RX723019RCBLBK-250

Extreme Tools RX Roller Cabinet, 19 Drawers, 72"W x 30"D x 47"H, Blue with Black Drawer Pulls

Product Description
This extra-large, top of the line 72 Inch Wide 30 Inch Deep Roller Cabinet gives you all the space and features a professional could want. More importantly though, it's available at a price that professionals and weekend warriors alike will appreciate. The Extreme Tools RX 250 Series, 72"x30" 19 Drawer Roller Cabinet is built to last, with upgraded drawer capacity so you can load up each one of the full-extension, smooth-glide drawers with even more tools and hardware.

With plenty of drawer space, this 72 Inch Wide 30 Inch Deep Roller Cabinet has all the capacity you need with 19 drawers in 7 different sizes, affording you storage capacity for everything, from small items that you need to spread out to those bulky tools that are difficult to fit into other roller cabinets. And weight won't be an issue, since the heavy-duty ball bearing drawer slides are rated at 250 lbs. per set. That means you can load up to 250 lbs. in the single-slide drawers up to 500 lbs. in the double-slide drawers.

Reinforced, Sturdy, And Built of Heavy-Duty Steel
This RX 250 Series Extreme Tools 72" Roller Cabinet, is built with heavy-duty steel panels. Furthermore, the three extra-long drawers come with internal supports, which keeps them from twisting or warping. Patented self-latching, quick-release drawer system keeps the drawers closed when you move the cabinet and offers additional peace of mind. Those drawers will be secure when you lock the cabinet with the tubular steel lock. There are six 6" x 2" Mag Wheel casters, each one load-rated at 900 lbs., so you'll find it easy to load your tools and then roll everything about the shop. Moreover, there's even a sturdy side handle you can use for moving the cabinet wherever you wish in your workshop.

250 Roller Cabinet Drawer Inside Dimensions:
  • 1 Drawer: 49-13/16"W x 25-1/2"D x 4-13/16"H
  • 2 Drawers: 49-13/16"W x 25-1/2"D x 1-7/8"H
  • 8 Drawers: 14-3/16"W x 25-1/2"D x 1-7/8"H
  • 2 Drawers: 14-3/16"W x 25-1/2"D x 10-11/16"H
  • 3 Drawers: 32-5/8"W x 25-1/2"D x 1-7/8"H
  • 2 Drawers: 32-5/8"W x 25-1/2"D x 4-13/16"H
  • 1 Drawer: 14-3/16"W x 25-1/2"D x 4-13/16"H
  • Overall Cabinet Dimensions: 72"W x 30"D x 47"H
Extreme Tools 30 Inch Deep Roller Cabinet Features and Benefits
  • Full-extension, ball-bearing professional-grade drawer slides, that are load-rated up to 250 lbs. per set (500 lbs. for drawers with double-slides)
  • 3 extra-long drawers with additional internal support bars
  • Full-width polished extruded aluminum drawer handles with patented quick release, self-latching design
  • Heavy-duty steel construction
  • VC drawer liners included to protect the drawers and extend the life of your tool collection
  • Attach Cabinet Side Handle
  • Six 6" x 2" Mag Wheel Casters (4 locking swivels/2 rigid), each one load-rated up to 900 lbs.
  • PVC-coated MDF work surface (can also be upgraded to 304-grade stainless steel)
  • AkzoNobel high gloss powder coat finish available in six color combinations
  • Easy-to-use, sturdy side handle
  • Cabinet Handle: Stainless steel 304 formed tubing handle
  • Lock Style: ABA Tubular coded lock and chrome plated bezel & keys EX01, EX02, EX03 and EX04
  • Caster Capacity: 900 lbs. per caster
  • Drawer Handle: Polished Al extrusion parts with Quick Release feature
  • Limited 5 Year Warranty
Gauge Specifications:
  • Top Panel: 19
  • Bottom Panel: 21
  • Back Panel: 18
  • Side panels: 18
  • Drawer back: 21
  • Drawer front: 18
  • Caster Channel: 12
  • Drawer body: 18, 21


PRICE
$5,539.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height47 in
Weight750 lbs
Caster Size6x2 in
Gauge12, 18, 19, 21 ga

Product Details

Assembly RequiredNo
TypeRoller Cabinet
ColorBlue
SeriesRX
Number of Drawers19
StyleMobile
Capacity39147
Slide TypeBall Bearing
Number of Shelves0
MaterialSteel/Aluminum
Manufacturers Part NumberRX723019RCBLBK-250
Drawer Capacity250-300
Locking SystemTubular Lock & Key
BrandExtreme Tools

Warranty

Warranty5 yr