Home Bed Side Helper Assist Rail
Four easily accessible grasping points are there for your security on this home bed side helper assist rail by Drive Medical. The rail attaches to Hollywood-style bed frames and provides a stable and steady hand thanks to four sturdy legs that sit on the floor. The unit will help you get in and out of your home bed, yet won't affect the decor because it allows for normal bedding drapes. It will adjust to fit most beds and comes easy to install tool free. The 11" wide frame, built from durable, solid steel tubing, allows either one or two-handed use. An 8" mounting bracket is included for a more secure fit. The 11"W x 37"H x 11.5"D rail can sustain a weight capacity of 250 pounds and comes protected by a limited lifetime warranty.
Home Bed Side Helper Assist Rail
|
Questions & Answers (0)
Product Description
PRICE
$219.95
This product will be restocked by Dec 26, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 11 in |
| Height | 37 in |
| Weight Capacity | 250 lbs |
| Size | Fits Most Beds |
Product Details
| Type | Home Assist |
| Description | Home Bede Side Helper Assist Rail |
| Features | One Or Two-Handled Use |
| Color | White |
| Manufacturers Part Number | 15065R-1 |
| Brand | Drive Medical |