+

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
AJC Battery Honda NHX110 Elite 110CC Scooter Battery (2010-2013), 6 Amps, 12V, B Terminals
Description:
Description:
- AJC® replacement compatible with Honda NHX110 Elite 110CC Scooter Battery (2010-2013)
- Factory activated, this battery arrives fully sealed, charged and ready for action
- Maintenance free AGM technology, no need to add acid or water ever
- Exact OEM replacement guaranteed to fit easily and precisely
- High impact PP case for maximum vibration resistance
- AJC® Replacement Powersports Batteries
- You must re-use: your existing cabling and hardware. These are replacement batteries only
- It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
- Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
- Built to handle whatever the road, dirt, snow and water can dish out
Disclaimer: Our products are not affiliated with or authorized by Honda.
Specifications:- Voltage: 12V
- Capacity: 6Ah
- Cold Cranking Amps: 90
- Polarity: -/+
- Terminal: B
- Dimensions: L 4.5 x W 2.8 x H 5.1 inches
- Weight: 10.6 lbs
- AJC ATX7L replaces
- APTX7L
- APTX7L-BS
- CTX7L
- CTX7A
- CTX7L-BS
- ES-TX7L
- GTX7L-12B
- GTX7A-12B
- GTX7L-BS
- M327BS
- PTX7L
- PTX7L-BS
- SC7LBS
- SC7LFA
- STX7L-BS
- YTX7L-BS
- YTX7A-BS
- Plus many other powersports battery models
Weights & Dimensions
- Width 2.8 in
- Length 4.5 in
- Height 5.1 in
- Weight 5 lbs
Product Details
- Voltage 12 V
- Amperage 6 A
- Terminals B
- Compatible Part/Model Number AJC-PS-ATX7L-520509
- Type AGM
- For Use With Honda NHX110 Elite 110CC Scooter Battery (2010-2013)
- Brand AJC Battery
- Package Quantity 1
- Manufacturers Part Number AJC-PS-ATX7L-520509
Warranty
- Warranty 1 Year
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

AJC Battery Honda NHX110 Elite 110CC Scooter Battery (2010-2013), 6 Amps, 12V, B Terminals
$35.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A