Honeywell V8043F1051 - Motorized Zone Valve, 1 inch Sweat Conn Two-way On-off Low Volt
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell V8043F1051 - Motorized Zone Valve, 1 inch Sweat Conn Two-way On-off Low Volt
The Honeywell V8043F1051 24V 1 in. Sweat Connection Two-way On-off Low Voltage Motorized Zone Valve consists of an actuator and valve assembly for controlling the flow of hot water.Includes a manual opener in case of power failure. Features: The V8043F1051 includes a manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored. May be installed without disassembling the valve with compact construction allowing for easy installation. Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system. Actuator motor may be replaced without removing the valve body or draining the system.
The Honeywell V8043F1051 24V 1 in. Sweat Connection Two-way On-off Low Voltage Motorized Zone Valve consists of an actuator and valve assembly for controlling the flow of hot water.Includes a manual opener in case of power failure. Features: The V8043F1051 includes a manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored. May be installed without disassembling the valve with compact construction allowing for easy installation. Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system. Actuator motor may be replaced without removing the valve body or draining the system.
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe Size | 1 in |
Product Details
| Type | Two-way, Straight-through |
| Package Quantity | 1 |
| Description | Low Voltage Motorized Zone Valves |
| Manufacturers Part Number | V8043F1051 |
| Respirator Connection Type | Sweat |
| For Use With | Hydronic Control |
| Pressure | 20 psi |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |