x

Take 15% off your entire order!

Offer applied at checkout

Honeywell R847A1085 120V 50/60 Hz Heavy Duty Switching Relay

Honeywell R847A1085 120V 50/60 Hz Heavy Duty Switching Relay

Item #: WBB393797

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $148.95

Save $7.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Honeywell 120V 50/60 Hz Heavy Duty Switching Relay

120V, 50/60 Hz Heavy Duty Switching Relay with integral transform, Dpst or Spst line voltage relays.

  • DESCRIPTION Heavy Duty Switching Relay With Integral Transformer
  • HEIGHT INCHES 5-1/4
  • CONNECTION TYPE 2-Wire
  • DEPTH INCHES 2-3/4
  • COIL VOLTAGE 24
  • WIDTH INCHES 4-1/4
  • SWITCHES DPST or SPST
  • AMPS 21.4
  • MANUFACTURERS PART NUMBER R847A1085
  • BRAND Honeywell
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Honeywell R847A1085 120V 50/60 Hz Heavy Duty Switching Relay

Honeywell R847A1085 120V 50/60 Hz Heavy Duty Switching Relay

Item #: WBB393797

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant