24V 1" Sweat Connection Low Voltage Motorized Zone Valves
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell 24V 1" Sweat Connection Low Voltage Motorized Zone Valves
24V 1" Sweat Connection Low Voltage Motorized Zone Valves.
24V 1" Sweat Connection Low Voltage Motorized Zone Valves.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe Size | 1 in |
Product Details
| Type | Two-way, Straight-through |
| Description | Low Voltage Motorized Zone Valves |
| Manufacturers Part Number | V8043F5051 |
| Respirator Connection Type | Sweat |
| For Use With | Hydronic Control |
| Pressure | 20 psi |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |