24V 1" Sweat Connection Low Voltage Motorized Zone Valves W/ 8 Cv Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell 24V 1" Sweat Connection Low Voltage Motorized Zone Valves W/ 8 Cv Capacity
24V 1" Sweat Connection Low Voltage Motorized Zone Valves with 8 Cv capacity.
24V 1" Sweat Connection Low Voltage Motorized Zone Valves with 8 Cv capacity.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe Size | 1 in |
Product Details
| Type | Two-way, Straight-through |
| Description | Low Voltage Motorized Zone Valves |
| Manufacturers Part Number | V8043E5079 |
| Respirator Connection Type | Sweat |
| For Use With | Hydronic Control |
| Pressure | 8 psi |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |