Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Honeywell

Model # :WBB762672

MPN #: T991A1061

Honeywell Modulating Temperature Controller T991A1061 Remote Bulb 160 to 260°F Analog Heat Only

Product Description
Honeywell Mechanical Temperature Controller T6031A1029 Remote Bulb -30 to 90°F, Refrigeration, Heat & Cool

Features:
  • For modulating control of water or air temperature in ducts, tanks and similar applications
  • Fast response models (for duct mounting) have coiled sensing element giving at least four times faster response than standard models
  • Ambient temperature compensated for the case and tubing
  • Sensing element capillary tubing allows remote mounting of sensing element
  • Setpoint may be read and adjusted through cover
  • Throttling dial inside case adjusts proportional throttling range
  • Analog Output : One 135 Ohm Potentiometer


PRICE
$885.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/8 in
Width5 in
Height2-1/2 in
Weight1 lbs
Bulb Size1/2 X 4-3/16 in
Capillary Length5 ft

Product Details

Temperature Control Range160 to 260 °F
TypeHeat Only
StagesSingle
For Use WithModulating Control Of Water Or Air Temp. In Ducts & Tanks
Switch ActionAnalog
Voltage30 / 24 V
DescriptionModulating Temperature Controller
Manufacturers Part NumberT991A1061
Temperature Operating Range160 to 260 °F
BrandHoneywell

Warranty

Warranty1 yr

Compliance & Certifications

NEMA Rating1
CertificationsUL Listed