
Price: $1,881.00
$313.50/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Honeywell M8185D1006 - Modutrol Actuator, 24V Spring Return Foot Mounted 60 lb-in. Torque
The Honeywell M8185D1006 Modutrol IV motors are 2-position (line- and low-voltage per motor control) spring-return motors. Used to operate dampers or valves in applications where it is necessary or desirable to have the controlled element return to the starting position in the event of power failure or interruption. Features: The Honeywell actuator M8185D1006 contains fixed torque throughout the entire voltage range. The integral spring return returns motor to normal position when power is interrupted and the integral junction box provides NEMA 3 weather protection if motor is mounted in the upright position. The motor and circuitry operate from 24 Vac. Quick-connect terminals are standard and a screw terminal adapter is available, as is an adapter bracket for matching shaft height of older motors is available. Motors have field adjustable stroke (90 to 160 degrees) and are designed for either normally open or normally closed valves and dampers. The integral auxiliary switches are available factory mounted, or can be field added. The motors can operate valve linkages from the power end or auxiliary end shafts for normally closed or normally open valve applications. The M8185D1006 has dual shafts (slotted and tapped on both ends).
The Honeywell M8185D1006 Modutrol IV motors are 2-position (line- and low-voltage per motor control) spring-return motors. Used to operate dampers or valves in applications where it is necessary or desirable to have the controlled element return to the starting position in the event of power failure or interruption. Features: The Honeywell actuator M8185D1006 contains fixed torque throughout the entire voltage range. The integral spring return returns motor to normal position when power is interrupted and the integral junction box provides NEMA 3 weather protection if motor is mounted in the upright position. The motor and circuitry operate from 24 Vac. Quick-connect terminals are standard and a screw terminal adapter is available, as is an adapter bracket for matching shaft height of older motors is available. Motors have field adjustable stroke (90 to 160 degrees) and are designed for either normally open or normally closed valves and dampers. The integral auxiliary switches are available factory mounted, or can be field added. The motors can operate valve linkages from the power end or auxiliary end shafts for normally closed or normally open valve applications. The M8185D1006 has dual shafts (slotted and tapped on both ends).
Weights & Dimensions
- Torque/Force 60 lb-in.
- Width 6-1/2 in
- Length 10-1/4 in
- Height 8-1/4 in
- Weight 8.2 lbs
- Stroke Adj. 90 To 160° Asymmetrical in
Product Details
- Voltage 24 V
- Description Modutrol IV Motor
- Type Foot-Mounted Actuator, 24V, 60 Lbs. Per Inch
- For Use With Electric
- Package Quantity 1
- Factory Stroke Setting 160°
- Brand Honeywell
- Internal Auxiliary Switch 0
- Nominal Timing 30-60 sec sec
- Manufacturers Part Number M8185D1006
Warranty
- Warranty 1 yr
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Honeywell M8185D1006 - Modutrol Actuator, 24V Spring Return Foot Mounted 60 lb-in. Torque
$1881.0
- Product Information
- Customer Review
- Product Q&A
- Accessories