Honeywell RU8500 Half Mask Blue, Large, Speech Diaphragm And Diverter Exhalation Valve Cover
Write a Review
|
Questions & Answers (0)
Product Description
Improve productivity and maintain compliance with the Honeywell North RU8500 Series half mask.
The RU8500 is one of the only reusable half masks on the market with a speech diaphragm. This feature offers improved speech clarity – eliminating the need for workers to leave the work space or doff the mask in order to communicate. Made from soft, flexible silicone, the RU8500 provides workers with a comfortable fit for hours of use while the dual sealing flange provides an excellent facepiece seal.
The RU8500 also has the unique option of a diverter exhalation valve cover, which directs exhaled breath downward and is ideal for painting/coating/sealing.
Available in royal blue, light green and lilac.
The RU8500 is one of the only reusable half masks on the market with a speech diaphragm. This feature offers improved speech clarity – eliminating the need for workers to leave the work space or doff the mask in order to communicate. Made from soft, flexible silicone, the RU8500 provides workers with a comfortable fit for hours of use while the dual sealing flange provides an excellent facepiece seal.
The RU8500 also has the unique option of a diverter exhalation valve cover, which directs exhaled breath downward and is ideal for painting/coating/sealing.
Available in royal blue, light green and lilac.
PRICE
$70.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Large |
Product Details
| Type | Half Mask |
| Series | RU8500 |
| Facepiece Material | Silcone |
| Description | Half Mask Respirator |
| Manufacturers Part Number | RU85004L |
| Respirator Connection Type | Threaded |
| Head Harness Material | Silicone |
| Half Mask Suspension Type | Standard |
| Cartridges Included | No |
| Disposable/Reusable | Reusable |
| Brand | Honeywell Safety |
Compliance & Certifications
| Certifications | NIOSH 42 CFR 84 |