Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB3136532

MPN #: 813861

MSA Advantage® 1000 CBRN & Riot Control Gas Masks, Large, Black

Product Description
Protect law enforcement and military personnel from a variety of respiratory hazards with this full line of CBRN and riot control gas masks. Featuring flexible lenses, wider field of view, permeation-resistant construction and built-in speaking diaphragms, these masks provide protection with a comfortable fit and superior visibility. Available in a variety of styles and configurations.

Features :
  • Control Gas Mask, complete with canister, nose cup, and identification tag
  • Provides respiratory protection against military warfare, civil unrest and CBRN threats
  • High-performance, custom-fit comfort in a variety of military- and riot-style masks
  • Attracts, regains and neutralizes contaminants
  • Flexible lens with a wider field of view for superior visibility
  • Easy on/off and adjustment
  • Choose from a variety of styles including total head protection
  • Material: Hycar


PRICE
$875.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
SizeL

Product Details

Assembly RequiredNo
TypeGas Mask
SeriesAdvantage 1000
For Use WithCBRN Canisters
Facepiece MaterialHycar
Exhalation ValvesYes
MaterialRubber
DescriptionCBRN and Riot Control Gas Masks
Package Quantity1
Manufacturers Part Number813861
Respirator Connection TypeThreaded
Head Harness MaterialHycar
Cartridges IncludedNo
Disposable/ReusableReusable
BrandMSA Safety

Compliance & Certifications

CertificationsNIOSH Approved